text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374B M32 x 1.5 mm HSS-Co 6H


HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Csomagolás: 1

Leírás

HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Cikkszámok

Cikkszám 0J492723
EAN 4015448640431
UBB 500751847830
UNSPSC 27112806
Gyártó cikksz 2000867287
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.