text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371B M4 x 0.7 mm HSS-Co TiN 6H


HSS-Co. Shape B. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steels up to 1000 N/mm² in strength

Csomagolás: 1

Leírás

HSS-Co. Shape B. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steels up to 1000 N/mm² in strength

Cikkszámok

Cikkszám 1F747279
EAN 4015448818540
UBB 500751849166
UNSPSC 27112806
Gyártó cikksz 2000867301
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.