text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371B H M8 x 1.25 mm HSS-Co 6H


HSS-Co. Shape B. Type H. Red ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For steels over 1,000 N/mm² in strength that are difficult to machine

Csomagolás: 1

Leírás

HSS-Co. Shape B. Type H. Red ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For steels over 1,000 N/mm² in strength that are difficult to machine

Cikkszámok

Cikkszám 9I891924
EAN 4015448594895
UBB 500751843045
UNSPSC 27112806
Gyártó cikksz 2000867218
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.