text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 844 type N nominal dm 20 mm insert length 89 mm HSS-Co8 TiCN DIN 18


HSS-Co8. DIN 844. Type N. Four-tipped core drill. Long. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1200 N/mm² with coated tool

Cikkszám 9L237145
Márka Tecwerk
Csomagolás: 1

Műszaki adatok

Márka Tecwerk

Leírás

HSS-Co8. DIN 844. Type N. Four-tipped core drill. Long. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1200 N/mm² with coated tool

Cikkszámok

Cikkszám 9L237145
EAN 4015448592143
UBB 500751818211
UNSPSC 27112803
Gyártó cikksz 2000866412
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.