text.skipToContent text.skipToNavigation

Tecwerk Drill bit holder E1 DIN 69871 AD/B clamping dm 25 mm SK40 projecting length 70 m


For indexable insert drill. With steep taper according to DIN 69871 Shape AD/B. With central coolant supply and resealable cooling channels on the collar. For mounting indexable insert drills with cylindrical shaft and lateral pulling face according to DIN 1835-B. Bore tolerance H4

Cikkszám 9U162908
Márka Tecwerk
Csomagolás: 1

Műszaki adatok

Márka Tecwerk

Leírás

For indexable insert drill. With steep taper according to DIN 69871 Shape AD/B. With central coolant supply and resealable cooling channels on the collar. For mounting indexable insert drills with cylindrical shaft and lateral pulling face according to DIN 1835-B. Bore tolerance H4

Cikkszámok

Cikkszám 9U162908
EAN 4015448976813
UBB 500751442582
UNSPSC 27112809
Gyártó cikksz 2000833053
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.