text.skipToContent text.skipToNavigation

Tecwerk Compressed air hose roller for compressed air length of hose 10 m pivoted output


High-quality, robust plastic housing. Optional wall or ceiling mounting. Drum mounted with ball bearings on both sides, lockable. Optimised hose outlet ensures optimum hose pull-out. Pivoted wall bracket with latching mechanism for fast assembly. PUR/PVC hose. Hose end with pressed thread and anti-kink protection

Cikkszám 1G010048
Márka Tecwerk
Csomagolás: 1

Műszaki adatok

Márka Tecwerk

Leírás

High-quality, robust plastic housing. Optional wall or ceiling mounting. Drum mounted with ball bearings on both sides, lockable. Optimised hose outlet ensures optimum hose pull-out. Pivoted wall bracket with latching mechanism for fast assembly. PUR/PVC hose. Hose end with pressed thread and anti-kink protection

Cikkszámok

Cikkszám 1G010048
EAN 4015448950349
UBB 500751212498
UNSPSC 40141734
Gyártó cikksz 2000425385
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.