text.skipToContent text.skipToNavigation

Swiss Tech Nagyoló ujjmaró DIN 844 Regular Finom Cobalt HSS Uncoated 20,0MM

Leírás

HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - Uncoated. Series 25 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Cikkszámok

Cikkszám 8U738791
EAN 5036140204812
UBB 500650019481
UNSPSC 27110000
Gyártó cikksz SWT1632520A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.