text.skipToContent text.skipToNavigation

Swiss Tech Nagyoló ujjmaró DIN 844 Long Finom Cobalt HSS Uncoated 25,0MM

Leírás

HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 26, Long - TiCN Coated. Series 26 - Long Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Cikkszámok

Cikkszám 7D226163
EAN 5036140205109
UBB 500650025249
UNSPSC 27110000
Gyártó cikksz SWT1632655A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.