text.skipToContent text.skipToNavigation

Swiss Tech End mill 4/6 flute DIN 844 Regular Cobalt HSS TiCN 12,0MM

Leírás

HSS-Co 8% Threaded Shank End Mills 4 & 6 Flute: Series 36, Regular - TiCN Coated. Series 36 - Regular Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Cikkszámok

Cikkszám 5J627238
EAN 5036140287488
UBB 500650062028
UNSPSC 27110000
Gyártó cikksz SWT1633642A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.