text.skipToContent text.skipToNavigation

KIPP Indexing plungers, high, lockout type, without locknut Metrikus finom menet Rozsdamentes acél 1.4305, nem edzett csap, műanyag fogantyú

Cikkszám
Márka Kipp
Anyag Rozsdamentes acél
Anyag, műszaki jellemzők 1.4305
Menetek Metrikus finom menet
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..

Műszaki adatok

Márka Kipp
Anyag Rozsdamentes acél
Anyag, műszaki jellemzők 1.4305
Menetek Metrikus finom menet
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.