text.skipToContent text.skipToNavigation

Fabory Spirál fúró RN-fine HSS Blanc 19,0-10,5MM


Subland twist drills with straight shank for drilling clearance holes – accuracy class “fi ne” – according to ISO 273, with the simultaneous countersinking for the screw head (90˚) to shape A accuracy class “fi ne” (f). The cutting speed is governed by the larger diameter but the feed must suit the smaller.

Csomagolás: 1

Leírás

Subland twist drills with straight shank for drilling clearance holes – accuracy class “fi ne” – according to ISO 273, with the simultaneous countersinking for the screw head (90˚) to shape A accuracy class “fi ne” (f). The cutting speed is governed by the larger diameter but the feed must suit the smaller.

Cikkszámok

Cikkszám F0155.190.105
UBB 940201262679
UNSPSC 23241639
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.