text.skipToContent text.skipToNavigation

Ball joint radial type CS DIN 71802 CS Stainless steel A2 M5XM5


Article number
Diameter
Brand Fabory
d2a 5
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 15.2
Packed per 2
Full Box only

Specifications

Diameter M5
Brand Fabory
d2a 5
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 15.2
Commodity code 8487905990

Dimensions

d2 5
D3 8
D4 12.8
L2 10.2
L3 9
P 0.8
SW 7
α 18°

Standards

DIN 71802-CS

Article numbers

Article number 57435.050.001
EAN 8715492020307
UBB 500695337898
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.