text.skipToContent text.skipToNavigation

A320-B8 CL2/A194-8 5/8X120 (4.3/4)

Article number 22531158120
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Standards

ASTM A320/A194

Article numbers

Article number 22531158120
Do not close this page. This message will disappear, when the page is fully loaded.