text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 3/4X75 (3)


Article number
Diámetro
Délka
Značka Fabory
Clase Gr.B7 - Gr.2H
Material Acero
Material técnico ASTM A193 - ASTM A194
Směr závitu Pravý
Packed per 1

Specifications

Diámetro 3/4 Inch
Délka 75 mm
Značka Fabory
Clase Gr.B7 - Gr.2H
Material Acero
Material técnico ASTM A193 - ASTM A194
Směr závitu Pravý
Tratamiento de superficie Cincado
Rosca Unified National Coarse
Závitů na palec 10
Peso por pieza (g) 310
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Codigo SA 7318154890

Dimensions

B 1.25
L (mm) 75
M 18.7

Standards

ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2

Article numbers

Article number 22082.191.076
EAN 8715494375702
UBB 500578457656
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.