text.skipToContent text.skipToNavigation

Tecwerk Foret hélicoïdal DIN 338 type N D. nominal 8 mm VHM TiAlN DIN 6535 HA court TW


Solid carbide. DIN 338. Type N. Point angle 118°. With split point. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Numéro d'article 8Z471113
Marque Tecwerk
Emballé par 1

Spécifications

Marque Tecwerk

La description

Solid carbide. DIN 338. Type N. Point angle 118°. With split point. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Numéros d'articles

Numéro d'article 8Z471113
EAN 4015448574057
UBB 500751663765
UNSPSC 20111611
N° Article du fabricant 2000861282
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.