text.skipToContent text.skipToNavigation

Tecwerk Foret hélicoïdal DIN 338 type INOX D. nominal 5,3 mm HSS-Co5 tige cylindrique co


HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Numéro d'article 6N865134
Marque Tecwerk
Emballé par 10
Boîte complete uniquement

Spécifications

Marque Tecwerk

La description

HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Numéros d'articles

Numéro d'article 6N865134
EAN 4015448998235
UBB 500751623835
UNSPSC 20111611
N° Article du fabricant 2000860653
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.