text.skipToContent text.skipToNavigation

Swiss Tech Fraises à rayon 2 dentes Jeu de set Cobalt HSS Peak Power 3-12MM

Description

HSS-E PM 2 Flute Slot Drill Peak Power Set, 7 Pieces: Series 91. Series 91 - Weldon Shank - 7 Piece Set Centre cutting. To Manufacturers Standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. Contents: 3, 4, 5, 6, 8, 10 and 12mm. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.

Article numbers

Article number 2S797625
EAN 5036140288386
UBB 500650107419
UNSPSC 27110000
Manufacturer article nr  SWT1659150A
Do not close this page. This message will disappear, when the page is fully loaded.