text.skipToContent text.skipToNavigation

Wera Tool-Check PLUS Imperial 1, 39 pieces


1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 1x 813 Bitholding screwdriver: 1/4" x 78 mm 1x 870/1 Adaptor: 1/4" x 25 mm 6x 851/1 BTZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 6x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 1x 800/1 BTZ bits: 1 x 5.5 x 25 mm 5x 840/1 Z bits: 3/32"x25 mm, 1/8"x25 mm, 5/32"x25 mm, 3/16"x25 mm, 1/4"x25 mm 5x 868/1 Z Square-Plus bits: # 1x25 mm, 3x # 2x25 mm, # 3x25 mm 7x 8790 HMA Zyklop 1/4" socket: 3/16"x23 mm, 1/4"x23 mm, 5/16"x23 mm, 11/32"x23 mm, 3/8"x23 mm, 7/16"x23 mm, 1/2"x23 mm 39-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4" bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4" sockets can also be used with the Wera 870/1 adapter (1/4" external hexagon to 1/4" external square head) included in the set. 7 Zyklop sockets (1/4", imperial sizes) for manual and machine-operated tools; with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matte chrome-plated chrome-vanadium. 28 bits, BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size stamping, tough design (Z) for universal use, Phillips, TORX®, TORX® BO, slotted and square head for universal use. In the very compact, functional Tool-Check.

Artículo No. 1J190938
Embalaje Caja de plástico
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 6
Número de puntas PZ (cruceta) 0
Número de puntas Torx 6
Embalado por 1

Especificaciones

Embalaje Caja de plástico
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 6
Número de puntas PZ (cruceta) 0
Número de puntas Torx 6
Número de puntas ranura 1
Número de puntas total 28
Con soporte magnético Sí
Número de puntas hexágono interior 5
Número de puntas TriWing 0
Número de puntas dos agujeros 0
Con carraca Sí
Número de puntas cuadrado interior (Robertson) 0
Con empuñadura Sí
Marca Wera
Peso por pieza (g) 498
Codigo SA

Descripción

  • 1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 1x 813 Bitholding screwdriver: 1/4" x 78 mm
  • 1x 870/1 Adaptor: 1/4" x 25 mm
  • 6x 851/1 BTZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm
  • 6x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm
  • 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm
  • 1x 800/1 BTZ bits: 1 x 5.5 x 25 mm
  • 5x 840/1 Z bits: 3/32"x25 mm, 1/8"x25 mm, 5/32"x25 mm, 3/16"x25 mm, 1/4"x25 mm
  • 5x 868/1 Z Square-Plus bits: # 1x25 mm, 3x # 2x25 mm, # 3x25 mm
  • 7x 8790 HMA Zyklop 1/4" socket: 3/16"x23 mm, 1/4"x23 mm, 5/16"x23 mm, 11/32"x23 mm, 3/8"x23 mm, 7/16"x23 mm, 1/2"x23 mm

39-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4" bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4" sockets can also be used with the Wera 870/1 adapter (1/4" external hexagon to 1/4" external square head) included in the set. 7 Zyklop sockets (1/4", imperial sizes) for manual and machine-operated tools; with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matte chrome-plated chrome-vanadium. 28 bits, BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size stamping, tough design (Z) for universal use, Phillips, TORX®, TORX® BO, slotted and square head for universal use. In the very compact, functional Tool-Check.

Números de artículo

Artículo No. 1J190938
EAN 4013288234919
UBB 500731003363
UNSPSC 27110000
Artículo del fabricante nr 05049060001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.