text.skipToContent text.skipToNavigation

Wera Tool-Check Modular L-keys Hex-Plus 1, 7 pieces


7x 950 L-key, metric, chrome-plated: 1.5x45 mm, 2x50 mm, 2.5x56 mm, 3x63 mm, 4x70 mm, 5x80 mm, 6x90 mm 1x 9549 Adapter for Tool-Check Modular: 10.5 x 47 x 16.5 mm Very compact 7-piece L-key set for hexagonal socket screws. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The thoroughly chrome-plated design guarantees high corrosion protection. All L-keys are easily accessible due to their laser-engraved size markings. One adapter 9549 for Tool-Check Modular, which connects different Tool-Check Modular components. In the compact Tool-Check Modular.

Artículo No. 8I715855
Color Otro
Tipo Otro
Tipo de asa En ángulo recto
Número de llaves 7
Con cabeza esférica No
Embalado por 1

Especificaciones

Color Otro
Tipo Otro
Tipo de asa En ángulo recto
Número de llaves 7
Con cabeza esférica No
Marca Wera
Peso por pieza (g) 125
Codigo SA

Descripción

  • 7x 950 L-key, metric, chrome-plated: 1.5x45 mm, 2x50 mm, 2.5x56 mm, 3x63 mm, 4x70 mm, 5x80 mm, 6x90 mm
  • 1x 9549 Adapter for Tool-Check Modular: 10.5 x 47 x 16.5 mm

Very compact 7-piece L-key set for hexagonal socket screws. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The thoroughly chrome-plated design guarantees high corrosion protection. All L-keys are easily accessible due to their laser-engraved size markings. One adapter 9549 for Tool-Check Modular, which connects different Tool-Check Modular components. In the compact Tool-Check Modular.

Números de artículo

Artículo No. 8I715855
EAN 4013288234254
UBB 500731045935
UNSPSC 27110000
Artículo del fabricante nr 05049003001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.