text.skipToContent text.skipToNavigation

Wera Stubby Set 3 Screwdriver set, 5 pieces


2x 350 PH Phillips-head Stubby/carburetor screwdriver: PH 1x25 mm, PH 2x25 mm 1x 335 Stubby/carburetor screwdriver: 1 x 5.5 x 24.5 mm 2x 368 Stubby screwdriver for square head socket screws: # 1x25 mm, # 2x25 mm Especially small screwdrivers with short blades for hard to reach areas. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The blades have all the benefits of the Wera Bit technology. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Artículo No. 2Q337370
Aislamiento No
Embalaje Bag
Protección de aislamiento 1000 V No
Número de destornilladores de estrella PH 2
Número de destornilladores de estrella PZ 0
Embalado por 1

Especificaciones

Aislamiento No
Embalaje Bag
Protección de aislamiento 1000 V No
Número de destornilladores de estrella PH 2
Número de destornilladores de estrella PZ 0
Número de destornilladores de ranura 2
Número de destornilladores Torx 0
Número total de herramientas 6
Capuchón giratorio No
Marca Wera
Peso por pieza (g) 230
Codigo SA

Descripción

  • 2x 350 PH Phillips-head Stubby/carburetor screwdriver: PH 1x25 mm, PH 2x25 mm
  • 1x 335 Stubby/carburetor screwdriver: 1 x 5.5 x 24.5 mm
  • 2x 368 Stubby screwdriver for square head socket screws: # 1x25 mm, # 2x25 mm

Especially small screwdrivers with short blades for hard to reach areas. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The blades have all the benefits of the Wera Bit technology. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Números de artículo

Artículo No. 2Q337370
EAN 4013288214096
UBB 500711203025
UNSPSC 27110000
Artículo del fabricante nr 05008872001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.