text.skipToContent text.skipToNavigation

WERA SCRWDR BZK 354 6,0023125


Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artículo No.
Longitud total (mm)
Mostrar todas longitudes
Aislamiento No
Ancho de llave (mm) 6
Protección de aislamiento 1000 V No
Longitud de la hoja (mm) 80
Embalado por 1

Especificaciones

Longitud total (mm) 185
Aislamiento No
Ancho de llave (mm) 6
Protección de aislamiento 1000 V No
Longitud de la hoja (mm) 80
Asidero de material Otro
Diámetro de la hoja (mm) 7
Con cabeza esférica No
Capuchón giratorio No
Probado por VDE No
Marca Wera
Peso por pieza (g) 23
Codigo SA
Model 354
Type Hexagon Screwdriver

Descripción

Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Números de artículo

Artículo No. 81901.060.080
EAN 4013288003997
UBB 240124994635
UNSPSC 27111701
Artículo del fabricante nr 05023125001

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.