text.skipToContent text.skipToNavigation
Estimado cliente, en el periodo festivo los envíos pueden demorar un poco más. Haga su pedido con antelación. Consulte aquí los horarios de apertura.

Wera Stubby Set TX 1 Screwdriver set TORX®, 5 pieces


Especially small screwdrivers with short blades for hard to reach areas. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The blades have all the benefits of the Wera Bit technology. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Embalado por 1

Descripción

Especially small screwdrivers with short blades for hard to reach areas. The 2-component Kraftform handle with its practical combination of hard and soft zones allows for a firm grip and precise working. The blades have all the benefits of the Wera Bit technology. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head. The hexagon anti-roll protection prevents annoying rolling away of bits in the workplace.

Números de artículo

Artículo No. 6I199967
EAN 4013288212351
UBB 500711203694
UNSPSC 27110000
Artículo del fabricante nr 05008876001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.