text.skipToContent text.skipToNavigation

Wera Magnetic socket rail C Impaktor 1 socket set, 1/2" drive, 9 pieces


9x 8790 C Impaktor socket with 1/2" drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm 1x 9602 Magnetic socket rail, 1/2", empty: 30 x 370 mm Socket rail with 9 Impaktor sockets for use with electric or pneumatic wrenches with 12.5 mm = 1/2" drive. The Impaktor technology ensures a higher-than-average service life even at extreme requirements. The hexagon profile used allows a high power transmission while simultaneously being precise and protecting the profile. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily. The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

Artículo No. 1C082332
Protección de la superficie Otro
Embalaje Caja de carton
Tamaño de conexión 1/2 pulgada
Número de llaves de vaso 9
Número total de herramientas 9
Embalado por 1

Especificaciones

Protección de la superficie Otro
Embalaje Caja de carton
Tamaño de conexión 1/2 pulgada
Número de llaves de vaso 9
Número total de herramientas 9
Tamaño de conexión (mm) 12.7
Número de casquillos para destornillador 0
Número de vasos Torx 0
Número de vasos hexagonales 9
Con carraca No
Marca Wera
Peso por pieza (g) 1087
Codigo SA

Descripción

  • 9x 8790 C Impaktor socket with 1/2" drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm
  • 1x 9602 Magnetic socket rail, 1/2", empty: 30 x 370 mm

Socket rail with 9 Impaktor sockets for use with electric or pneumatic wrenches with 12.5 mm = 1/2" drive. The Impaktor technology ensures a higher-than-average service life even at extreme requirements. The hexagon profile used allows a high power transmission while simultaneously being precise and protecting the profile. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily. The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

Números de artículo

Artículo No. 1C082332
EAN 4013288223289
UBB 500731001953
UNSPSC 27110000
Artículo del fabricante nr 05005490001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.