text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE Big Pack 1, 26 pieces


2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 8x157 mm, TX 9x157 mm, TX 10x157 mm, TX 30x157 mm 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm 4x Kraftform Kompakt VDE 64 i Take it easy: 2.5x157 mm, 3x157 mm, 4x157 mm, 5x157 mm 2x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 1.2x6.5x157 mm 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm 26-piece Kraftform Kompakt VDE set, 2x 817 VDE Kraftform blade-holding screwdrivers, 24 VDE blades (each 157 mm length) most of them with reduced blade diameter (iS), so that even low-lying screw and spring elements can be easily reached and operated. Individually tested as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy Tool finder with colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Artículo No. 6P948240
Aislamiento Sí
Embalaje Bag
Protección de aislamiento 1000 V Sí
Número de destornilladores de estrella PH 2
Número de destornilladores de estrella PZ 4
Embalado por 1

Especificaciones

Aislamiento Sí
Embalaje Bag
Protección de aislamiento 1000 V Sí
Número de destornilladores de estrella PH 2
Número de destornilladores de estrella PZ 4
Número de destornilladores de ranura 5
Número de destornilladores Torx 7
Número total de herramientas 26
Asidero de material plástico
Diseño de agarre 2 componentes
Material de la hoja Otro
Capuchón giratorio No
Marca Wera
Peso por pieza (g) 904
Codigo SA

Descripción

  • 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm
  • 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm
  • 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm
  • 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 8x157 mm, TX 9x157 mm, TX 10x157 mm, TX 30x157 mm
  • 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm
  • 4x Kraftform Kompakt VDE 64 i Take it easy: 2.5x157 mm, 3x157 mm, 4x157 mm, 5x157 mm
  • 2x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 1.2x6.5x157 mm
  • 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

26-piece Kraftform Kompakt VDE set, 2x 817 VDE Kraftform blade-holding screwdrivers, 24 VDE blades (each 157 mm length) most of them with reduced blade diameter (iS), so that even low-lying screw and spring elements can be easily reached and operated. Individually tested as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy Tool finder with colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Números de artículo

Artículo No. 6P948240
EAN 4013288229557
UBB 500731034624
UNSPSC 27110000
Artículo del fabricante nr 05006617001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.