text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 27 Set 1, 7 pieces


1x 828/1 Bitholding screwdriver, with strong permanent magnet magazine for 6 bits in the handle: 1/4" 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 1x 855/1 BTZ bits: PZ 2 x 25 mm 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, 6 bits with Torsion zone to prevent the bit tip from twisting at high loads. This significantly increases product life. With Take it easy tool finder: Colour coding by profile and size stamping. Bit holder with strong permanent magnet for secure seating of the bit.

Artículo No. 6W048997
Embalaje Caja de carton
Número de bits PH (cruceta) 2
Número de puntas PZ (cruceta) 1
Número de puntas Torx 2
Número de puntas ranura 1
Embalado por 1

Especificaciones

Embalaje Caja de carton
Número de bits PH (cruceta) 2
Número de puntas PZ (cruceta) 1
Número de puntas Torx 2
Número de puntas ranura 1
Número de puntas total 6
Con soporte magnético Sí
Número de puntas hexágono interior 0
Número de puntas TriWing 0
Número de puntas dos agujeros 0
Con carraca No
Número de puntas cuadrado interior (Robertson) 0
Con empuñadura Sí
Marca Wera
Peso por pieza (g) 217
Codigo SA

Descripción

  • 1x 828/1 Bitholding screwdriver, with strong permanent magnet
  • magazine for 6 bits in the handle: 1/4"
  • 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
  • 1x 855/1 BTZ bits: PZ 2 x 25 mm
  • 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm
  • 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm

Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, 6 bits with Torsion zone to prevent the bit tip from twisting at high loads. This significantly increases product life. With Take it easy tool finder: Colour coding by profile and size stamping. Bit holder with strong permanent magnet for secure seating of the bit.

Números de artículo

Artículo No. 6W048997
EAN 4013288226556
UBB 500731035951
UNSPSC 27110000
Artículo del fabricante nr 05051510001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.