text.skipToContent text.skipToNavigation

Wera Bicycle Set 9, 10 pieces


1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm 1x 3851/1 TS bits, stainless: PH 2 x 25 mm 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm 6x 3840/1 TS bits, stainless: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm A lot of bicycle tools in a small space. The sorting of the 9 stainless steel bits by profile and size allows quick access to the right tool. With one Wera Zyklop Mini 1 bit ratchet in a drop-forged solid steel design. The fine toothing mechanism with 60 teeth allows a small return angle of 6° for precise working. The knurl allows fast screwdriving in cramped situations, when there is no space for ratcheting. Easy left/right switching. Ergonomically shaped ratchet head and lever. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily.

Artículo No. 2B334485
Marca Wera
Peso por pieza (g) 156
Codigo SA
Embalado por 1

Especificaciones

Marca Wera
Peso por pieza (g) 156
Codigo SA

Descripción

  • 1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm
  • 1x 3851/1 TS bits, stainless: PH 2 x 25 mm
  • 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm
  • 6x 3840/1 TS bits, stainless: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm

A lot of bicycle tools in a small space. The sorting of the 9 stainless steel bits by profile and size allows quick access to the right tool. With one Wera Zyklop Mini 1 bit ratchet in a drop-forged solid steel design. The fine toothing mechanism with 60 teeth allows a small return angle of 6° for precise working. The knurl allows fast screwdriving in cramped situations, when there is no space for ratcheting. Easy left/right switching. Ergonomically shaped ratchet head and lever. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily.

Números de artículo

Artículo No. 2B334485
EAN 4013288220646
UBB 500731009220
UNSPSC 27110000
Artículo del fabricante nr 05004177001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.