text.skipToContent text.skipToNavigation

Wera Bicycle Set 8, 7 pieces


2x 8767 B TORX® Zyklop Bit socket with 3/8" drive, with extra slim profile area: TX 25x107 mm, TX 30x107 mm 5x 8740 B Zyklop Bit socket with 3/8" drive, with extra slim profile area: 4x107 mm, 5x107 mm, 6x107 mm, 8x100 mm, 10x100 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm 7-piece bit socket set with 3/8" drive for typical bicycle operations. Bit sockets with 30 mm long and extra slim profile area for better accessibility in tight workspaces. The knurling facilitates manual screwdriving without slipping. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily.

Artículo No. 0K864934
Marca Wera
Peso por pieza (g) 580
Codigo SA
Embalado por 1

Especificaciones

Marca Wera
Peso por pieza (g) 580
Codigo SA

Descripción

  • 2x 8767 B TORX® Zyklop Bit socket with 3/8" drive, with extra slim profile area: TX 25x107 mm, TX 30x107 mm
  • 5x 8740 B Zyklop Bit socket with 3/8" drive, with extra slim profile area: 4x107 mm, 5x107 mm, 6x107 mm, 8x100 mm, 10x100 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

7-piece bit socket set with 3/8" drive for typical bicycle operations. Bit sockets with 30 mm long and extra slim profile area for better accessibility in tight workspaces. The knurling facilitates manual screwdriving without slipping. With Take it easy tool finder with colour coding by size - to help you find the required tool quickly and easily.

Números de artículo

Artículo No. 0K864934
EAN 4013288220622
UBB 500730998506
UNSPSC 27110000
Artículo del fabricante nr 05004176001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.