text.skipToContent text.skipToNavigation

Wera Bicycle Set 6, 10 pieces


1x 454 T-handle hexagon screwdriver Hex-Plus: 2.5 x 100 mm 6x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm, 10x200 mm 3x 467 TORX® HF T-handle screwdriver with holding function: TX 10x100 mm, TX 20x100 mm, TX 25x200 mm 10-piece T-handle screwdriver set for operations on the bike: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function at the long arm to hold the TORX® and hexagonal socket screws (from size 3) securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw. With extra-short arm for the transmission of extremely high torques through the leverage of the long arm. Including metal rack for clearly arranged storage in the workshop.

Artículo No. 8F255096
Color Otro
Tipo Otro
Tipo de asa T-handle
Número de llaves 10
Con cabeza esférica No
Embalado por 1

Especificaciones

Color Otro
Tipo Otro
Tipo de asa T-handle
Número de llaves 10
Con cabeza esférica No
Marca Wera
Peso por pieza (g) 1561
Codigo SA

Descripción

  • 1x 454 T-handle hexagon screwdriver Hex-Plus: 2.5 x 100 mm
  • 6x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm, 10x200 mm
  • 3x 467 TORX® HF T-handle screwdriver with holding function: TX 10x100 mm, TX 20x100 mm, TX 25x200 mm

10-piece T-handle screwdriver set for operations on the bike: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function at the long arm to hold the TORX® and hexagonal socket screws (from size 3) securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw. With extra-short arm for the transmission of extremely high torques through the leverage of the long arm. Including metal rack for clearly arranged storage in the workshop.

Números de artículo

Artículo No. 8F255096
EAN 4013288220592
UBB 500731045281
UNSPSC 27110000
Artículo del fabricante nr 05004174001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.