text.skipToContent text.skipToNavigation

Wera Bicycle Set 5, 7 pieces


1x 3851/1 TS bits, stainless: PH 1 x 25 mm 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm 4x 3840/1 TS bits, stainless: 3x25 mm, 2.5x25 mm, 4x25 mm, 5x25 mm Particularly small bit holder with short bit mounting for hard-to-reach areas. The ratchet with fine toothing integrated in the handle allows fast working. Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise, it goes counterclockwise. Use position 0 to deactivate the ratchet mechanism for precise working. Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bitholding screwdriver. With Take it easy tool finder: with size stamping and colour coding by output to help you find the required bit easily. The strong permanent magnet in the bit mounting ensures secure holding of the bit. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.

Artículo No. 9F146062
Embalaje Caja de carton
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 1
Número de puntas PZ (cruceta) 0
Número de puntas Torx 2
Embalado por 1

Especificaciones

Embalaje Caja de carton
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 1
Número de puntas PZ (cruceta) 0
Número de puntas Torx 2
Número de puntas ranura 0
Número de puntas total 7
Con soporte magnético No
Número de puntas hexágono interior 4
Número de puntas TriWing 0
Número de puntas dos agujeros 0
Con carraca Sí
Número de puntas cuadrado interior (Robertson) 0
Con empuñadura Sí
Marca Wera
Peso por pieza (g) 175
Codigo SA

Descripción

  • 1x 3851/1 TS bits, stainless: PH 1 x 25 mm
  • 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm
  • 4x 3840/1 TS bits, stainless: 3x25 mm, 2.5x25 mm, 4x25 mm, 5x25 mm

Particularly small bit holder with short bit mounting for hard-to-reach areas. The ratchet with fine toothing integrated in the handle allows fast working. Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise, it goes counterclockwise. Use position 0 to deactivate the ratchet mechanism for precise working. Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bitholding screwdriver. With Take it easy tool finder: with size stamping and colour coding by output to help you find the required bit easily. The strong permanent magnet in the bit mounting ensures secure holding of the bit. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.

Números de artículo

Artículo No. 9F146062
EAN 4013288233929
UBB 500731052519
UNSPSC 27110000
Artículo del fabricante nr 05004186001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.