text.skipToContent text.skipToNavigation
Debido a una interrupción mundial de los servicios de Microsoft, actualmente no podemos enviar ni recibir correos electrónicos. Le recomendamos que se ponga en contacto con nosotros por teléfono o que realice su pedido a través de nuestra tienda online.

Wera Bicycle Set 3, 41 pieces


1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm 1x 813 Bitholding screwdriver: 1/4" x 78 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 1x 870/1 Adaptor: 1/4" x 25 mm 4x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm 9x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm 3x 800/1 BTZ bits: 0.5x4x25 mm, 0.6x4.5x25 mm, 1x5.5x25 mm 6x 840/1 BTZ bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 1x 840/1 Z bits: 8 x 25 mm 5x 842/1 Z bits: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 7x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm, 15x23 mm 1x 9502 Tyre jack with bit mounting: 105 mm 1x 9503 Tyre jack with valve ejector: 105 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm Bike tool set with ratchet, bits, sockets and a bitholding screwdriver in the very compact Tool-Check. Perfect as a universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes of even the smallest bit sizes with just one hand. Bits (BTZ) with BiTorsion zone to cushion peak loads for universal use; tough bits (Z) for universal use. Hand and machine sockets for nearly all applications. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon bolts and screws. Made of matte chrome-plated chrome-vanadium. With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim. Take a selection of tools out and about with you in the included Bit-Check. With a robust tool pouch.

Artículo No. 0M690946
Embalaje Bag
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 3
Número de puntas PZ (cruceta) 0
Número de puntas Torx 7
Embalado por 1

Especificaciones

Embalaje Bag
Protección de aislamiento 1000 V No
Número de bits PH (cruceta) 3
Número de puntas PZ (cruceta) 0
Número de puntas Torx 7
Número de puntas ranura 0
Número de puntas total 26
Con soporte magnético Sí
Número de puntas hexágono interior 0
Número de puntas TriWing 0
Número de puntas dos agujeros 0
Con carraca Sí
Número de puntas cuadrado interior (Robertson) 0
Con empuñadura Sí
Marca Wera
Peso por pieza (g) 678
Codigo SA

Descripción

  • 1x 8001 A Bit Ratchet 1/4": 1/4" x 87 mm
  • 1x 813 Bitholding screwdriver: 1/4" x 78 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 1x 870/1 Adaptor: 1/4" x 25 mm
  • 4x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm
  • 9x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm
  • 3x 800/1 BTZ bits: 0.5x4x25 mm, 0.6x4.5x25 mm, 1x5.5x25 mm
  • 6x 840/1 BTZ bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 1x 840/1 Z bits: 8 x 25 mm
  • 5x 842/1 Z bits: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 7x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm, 15x23 mm
  • 1x 9502 Tyre jack with bit mounting: 105 mm
  • 1x 9503 Tyre jack with valve ejector: 105 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Bike tool set with ratchet, bits, sockets and a bitholding screwdriver in the very compact Tool-Check. Perfect as a universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes of even the smallest bit sizes with just one hand. Bits (BTZ) with BiTorsion zone to cushion peak loads for universal use; tough bits (Z) for universal use. Hand and machine sockets for nearly all applications. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon bolts and screws. Made of matte chrome-plated chrome-vanadium. With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim. Take a selection of tools out and about with you in the included Bit-Check. With a robust tool pouch.

Números de artículo

Artículo No. 0M690946
EAN 4013288234926
UBB 500730999009
UNSPSC 27110000
Artículo del fabricante nr 05004187001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.