text.skipToContent text.skipToNavigation

Wera Bicycle Set 15, 5 pieces


2x 9504 Tyre jack with bit mounting 2: 105 mm 1x 9505 Tyre jack with bit mounting 3: 105 mm 1x 9506 4-in-1 bit 1: 3 4 5 6 x 37 mm 1x 9507 4-in-1 bit 2: 2.5 5 6 x TX 25 x 37 mm The ultra compact and lightweight bike tools with two quadruple bits and three tyre levers. Four different screw profiles can be operated with just one bit. Significant weight savings of over 50 %. The enormous space savings make the Bicycle Set 15 perfect for mobile use. The operability of the large profiles is made possible by the spring compression of the small tips. The bit with a 1/4" hexagon drive (Wera connection series 1) can also be used with e.g. bit ratchets and bitholding screwdrivers with Rapidaptor. The tyre lever 9504 has a 1/4" mounting for using a 1/4" bit. When both 9504 tyre levers are stacked together, a 4-in-1 bit can be inserted and you get a screwdriving tool. The tyre lever 9505 serves as both valve ejector and bleeder valve. The jacks and 4-in-1 bits can be clipped together, so that everything is compact and nothing will be lost.

Artículo No. 4B909383
Embalaje Caja de carton
Número de bits PH (cruceta) 0
Número de puntas PZ (cruceta) 0
Número de puntas Torx 1
Número de puntas ranura 0
Embalado por 1

Especificaciones

Embalaje Caja de carton
Número de bits PH (cruceta) 0
Número de puntas PZ (cruceta) 0
Número de puntas Torx 1
Número de puntas ranura 0
Número de puntas total 2
Con soporte magnético No
Número de puntas hexágono interior 1
Número de puntas TriWing 0
Número de puntas dos agujeros 0
Con carraca No
Número de puntas cuadrado interior (Robertson) 0
Con empuñadura No
Marca Wera
Peso por pieza (g) 86
Codigo SA

Descripción

  • 2x 9504 Tyre jack with bit mounting 2: 105 mm
  • 1x 9505 Tyre jack with bit mounting 3: 105 mm
  • 1x 9506 4-in-1 bit 1: 3
  • 4
  • 5
  • 6 x 37 mm
  • 1x 9507 4-in-1 bit 2: 2.5
  • 5
  • 6 x TX 25 x 37 mm

The ultra compact and lightweight bike tools with two quadruple bits and three tyre levers.
Four different screw profiles can be operated with just one bit. Significant weight savings of over 50 %. The enormous space savings make the Bicycle Set 15 perfect for mobile use. The operability of the large profiles is made possible by the spring compression of the small tips. The bit with a 1/4" hexagon drive (Wera connection series 1) can also be used with e.g. bit ratchets and bitholding screwdrivers with Rapidaptor. The tyre lever 9504 has a 1/4" mounting for using a 1/4" bit. When both 9504 tyre levers are stacked together, a 4-in-1 bit can be inserted and you get a screwdriving tool. The tyre lever 9505 serves as both valve ejector and bleeder valve. The jacks and 4-in-1 bits can be clipped together, so that everything is compact and nothing will be lost.

Números de artículo

Artículo No. 4B909383
EAN 4013288222190
UBB 500731019872
UNSPSC 27110000
Artículo del fabricante nr 05004182001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.