text.skipToContent text.skipToNavigation

Wera Bicycle Set 11, 7 pieces


1x 3851/1 TS bits, stainless: PH 1 x 25 mm 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm 4x 3840/1 TS bits, stainless: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm Stubby magazine for quick operations on the bike. Particularly small bit hand-holder with short bit mounting for hard to reach areas. Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bit holder. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working. Take it easy tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Artículo No. 8M076862
Marca Wera
Peso por pieza (g) 115
Codigo SA
Embalado por 1

Especificaciones

Marca Wera
Peso por pieza (g) 115
Codigo SA

Descripción

  • 1x 3851/1 TS bits, stainless: PH 1 x 25 mm
  • 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm
  • 4x 3840/1 TS bits, stainless: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm

Stubby magazine for quick operations on the bike. Particularly small bit hand-holder with short bit mounting for hard to reach areas. Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bit holder. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working. Take it easy tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Números de artículo

Artículo No. 8M076862
EAN 4013288220714
UBB 500731047006
UNSPSC 27110000
Artículo del fabricante nr 05004179001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.