text.skipToContent text.skipToNavigation

Wera Bicycle Big Pack 1, 14 pieces


2x 354 Screwdriver for hexagon socket screws: 2x75 mm, 2.5x75 mm 5x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm 1x 367 Screwdriver for TORX® screws: TX 10 x 80 mm 2x 467 TORX® HF T-handle screwdriver with holding function: TX 20x100 mm, TX 25x200 mm 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm 2x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm Immediately find the suitable tool for many bicycle screws: Screwdriver all-round set with 7 T-handle screwdrivers, 5 Kraftform screwdrivers and 2 chiseldrivers with impact cap. Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. PH-screwdrivers with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - to help you find the required tool quickly and easily. T-handles with holding function to hold the hexagonal socket screw securely on the tool.

Artículo No. 8C186034
Marca Wera
Peso por pieza (g) 1423
Codigo SA
Embalado por 1

Especificaciones

Marca Wera
Peso por pieza (g) 1423
Codigo SA

Descripción

  • 2x 354 Screwdriver for hexagon socket screws: 2x75 mm, 2.5x75 mm
  • 5x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm
  • 1x 367 Screwdriver for TORX® screws: TX 10 x 80 mm
  • 2x 467 TORX® HF T-handle screwdriver with holding function: TX 20x100 mm, TX 25x200 mm
  • 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm
  • 2x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm

Immediately find the suitable tool for many bicycle screws: Screwdriver all-round set with 7 T-handle screwdrivers, 5 Kraftform screwdrivers and 2 chiseldrivers with impact cap.
Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. PH-screwdrivers with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - to help you find the required tool quickly and easily. T-handles with holding function to hold the hexagonal socket screw securely on the tool.

Números de artículo

Artículo No. 8C186034
EAN 4013288220745
UBB 500731044524
UNSPSC 27110000
Artículo del fabricante nr 05004190001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.