text.skipToContent text.skipToNavigation

Wera 8790 C Impaktor Deep socket with 1/2" drive, 16 x 83 mm


Long Impaktor socket wrench insert for use with electric or pneumatic wrenches with 12.5 mm = 1/2" drive. Also usable at low-lying couplings and protruding thread rods. The Impaktor technology ensures a higher-than-average service life even at extreme requirements. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool . With hexagon profile and socket with hole. The hexagon profile offers the transmission of high forces and loads the edges of the bolt or the screw head less than a double hexagon profile. For external hexagon bolts and screws.

Artículo No. 2E159185
Protección de la superficie Otro
Ancho de llave (mm) 16
Longitud (m) 83
Protección de aislamiento 1000 V No
Tamaño de conexión 1/2 inch
Embalado por 1

Especificaciones

Protección de la superficie Otro
Ancho de llave (mm) 16
Longitud (m) 83
Protección de aislamiento 1000 V No
Tamaño de conexión 1/2 inch
Magnético No
Doble inserto hexagonal No
Con articulación No
Ancho de llave -
Para atornillador de impacto Sí
Probado por VDE No
Marca Wera
Peso por pieza (g) 170
Codigo SA

Descripción

Long Impaktor socket wrench insert for use with electric or pneumatic wrenches with 12.5 mm = 1/2" drive. Also usable at low-lying couplings and protruding thread rods. The Impaktor technology ensures a higher-than-average service life even at extreme requirements. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool . With hexagon profile and socket with hole. The hexagon profile offers the transmission of high forces and loads the edges of the bolt or the screw head less than a double hexagon profile. For external hexagon bolts and screws.

Números de artículo

Artículo No. 2E159185
EAN 4013288221957
UBB 500731010038
UNSPSC 27110000
Artículo del fabricante nr 05004833001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.