text.skipToContent text.skipToNavigation

Wera 847/7 Combination tap bit set, 8 pieces


1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 6x 847 HSS Combined Tap Bits: 2.5 mmx36 mmxM 3, 3.3 mmx39 mmxM 4, 4.2 mmx41 mmxM 5, 5 mmx44 mmxM 6, 6.8 mmx51 mmxM 8, 8.5 mmx59 mmxM 10 1x 9570 Folding pouch for 847/7 combination tap bit set, without tools: 90 x 115 mm 7-piece combination tap bit set by Wera in a robust 9570 folding pouch. 1/4" drive suitable for holding tools as per DIN ISO 1173-D 6.3. With Rapidaptor quick-release holder for mounting in the screwdriver machine or for use in the chuck of the power drill. Very good power transmission thanks to hexagonal shaft. HSS = high-performance high-speed steel. Granular material elasticity for a long service life. Very good centering properties. Easy cutting. Perfect chip removal. Low risk of tilting. Precise return line.

Artículo No. 2E028027
Embalaje Bag
Número de piezas 7
Marca Wera
Peso por pieza (g) 180
Codigo SA
Embalado por 1

Especificaciones

Embalaje Bag
Número de piezas 7
Marca Wera
Peso por pieza (g) 180
Codigo SA

Descripción

  • 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 6x 847 HSS Combined Tap Bits: 2.5 mmx36 mmxM 3, 3.3 mmx39 mmxM 4, 4.2 mmx41 mmxM 5, 5 mmx44 mmxM 6, 6.8 mmx51 mmxM 8, 8.5 mmx59 mmxM 10
  • 1x 9570 Folding pouch for 847/7 combination tap bit set, without tools: 90 x 115 mm

7-piece combination tap bit set by Wera in a robust 9570 folding pouch. 1/4" drive suitable for holding tools as per DIN ISO 1173-D 6.3. With Rapidaptor quick-release holder for mounting in the screwdriver machine or for use in the chuck of the power drill. Very good power transmission thanks to hexagonal shaft. HSS = high-performance high-speed steel. Granular material elasticity for a long service life. Very good centering properties. Easy cutting. Perfect chip removal. Low risk of tilting. Precise return line.

Números de artículo

Artículo No. 2E028027
EAN 4013288233035
UBB 500731009972
UNSPSC 27110000
Artículo del fabricante nr 05104751001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.