text.skipToContent text.skipToNavigation

Wera 844/7 Tap bit set, 8 pieces


1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 6x 844 Single Tap Bits: 3 mmx33 mmxM 3, 4 mmx35 mmxM 4, 5 mmx36 mmxM 5, 6 mmx40 mmxM 6, 8 mmx40 mmxM 8, 10 mmx40 mmxM 10 1x 9499 Folding pouch for 844/7 tap bit set, without tools: 90 x 115 mm 7-piece tap bit set in a robust 9499 folding pouch. For cutting metric threads. The hexagonal shaft of the bits allows very good power transmission. The granular material elasticity ensures long service life. Perfect chip removal and low risk of tilting. The Rapidaptor ensures lightning-fast bit changes without any extra tools. 1/4" hexagon, suitable for holding tools as per DIN ISO 1173-D 6.3.

Artículo No. 1M904641
Embalaje Bag
Número de piezas 7
Marca Wera
Peso por pieza (g) 177
Codigo SA
Embalado por 1

Especificaciones

Embalaje Bag
Número de piezas 7
Marca Wera
Peso por pieza (g) 177
Codigo SA

Descripción

  • 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 6x 844 Single Tap Bits: 3 mmx33 mmxM 3, 4 mmx35 mmxM 4, 5 mmx36 mmxM 5, 6 mmx40 mmxM 6, 8 mmx40 mmxM 8, 10 mmx40 mmxM 10
  • 1x 9499 Folding pouch for 844/7 tap bit set, without tools: 90 x 115 mm

7-piece tap bit set in a robust 9499 folding pouch. For cutting metric threads. The hexagonal shaft of the bits allows very good power transmission. The granular material elasticity ensures long service life. Perfect chip removal and low risk of tilting. The Rapidaptor ensures lightning-fast bit changes without any extra tools. 1/4" hexagon, suitable for holding tools as per DIN ISO 1173-D 6.3.

Números de artículo

Artículo No. 1M904641
EAN 4013288233042
UBB 500731004684
UNSPSC 27110000
Artículo del fabricante nr 05104754001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.