text.skipToContent text.skipToNavigation

Wera 7763 Click-Torque collar M5, 73 x 27 mm


The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Embalado por 1

Descripción

The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Números de artículo

Artículo No. 7X107762
EAN 4013288211774
UBB 500711325216
UNSPSC 27110000
Artículo del fabricante nr 05078711001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.