text.skipToContent text.skipToNavigation
Estimado cliente, en el periodo festivo los envíos pueden demorar un poco más. Haga su pedido con antelación. Consulte aquí los horarios de apertura.

Wera 467 TORX® HF T-handle screwdriver with holding function, TX 30 x 200 mm


T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Embalado por 1

Descripción

T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Números de artículo

Artículo No. 4T445222
EAN 4013288208323
UBB 500711195288
UNSPSC 27110000
Artículo del fabricante nr 05023378001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.