text.skipToContent text.skipToNavigation
Estimado cliente, en el periodo festivo los envíos pueden demorar un poco más. Haga su pedido con antelación. Consulte aquí los horarios de apertura.

Wera 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial, 7/64" x 150 mm


T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Embalado por 1

Descripción

T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Números de artículo

Artículo No. 1D267469
EAN 4013288208088
UBB 500711191220
UNSPSC 27110000
Artículo del fabricante nr 05023358001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.