text.skipToContent text.skipToNavigation
Estimado cliente, en el periodo festivo los envíos pueden demorar un poco más. Haga su pedido con antelación. Consulte aquí los horarios de apertura.

Wera 368 Stubby screwdriver for square head socket screws, # 2 x 25 mm


Particularly small screwdriver with short blade for hard-to-reach areas. The 2-component Kraftform handle with its handy combination of hard and soft zones allows for a firm grip and precise working. The blades have all the advantages of the Wera bit technology. Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Embalado por 1

Descripción

Particularly small screwdriver with short blade for hard-to-reach areas. The 2-component Kraftform handle with its handy combination of hard and soft zones allows for a firm grip and precise working. The blades have all the advantages of the Wera bit technology. Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Números de artículo

Artículo No. 7D188203
EAN 4013288212320
UBB 500711213677
UNSPSC 27110000
Artículo del fabricante nr 05008864001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.