text.skipToContent text.skipToNavigation

Wera 2054 Destornillador de vaso hexagonal 5/64» 60mm Hoja 157mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Artículo No. 4F085771
Longitud total (mm)
Aislamiento No
Protección de aislamiento 1000 V No
Longitud de la hoja (mm) 60
Asidero de material Otro
Embalado por 1

Especificaciones

Longitud total (mm) 157
Aislamiento No
Protección de aislamiento 1000 V No
Longitud de la hoja (mm) 60
Asidero de material Otro
Diámetro de la hoja (mm) 3
Con cabeza esférica No
Probado por VDE No
Codigo SA
Model 2054 MICRO

Descripción

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Números de artículo

Artículo No. 4F085771
EAN 4013288032164
UBB 500643254880
UNSPSC 27111701
Artículo del fabricante nr 05118078001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.