text.skipToContent text.skipToNavigation

Wera 1014 Kraftform Micro Bitholding screwdriver, 4 x 80 mm


Kraftform Micro bitholding screwdriver with ergonomic handle for comfortable and fatigue-free working. The Kraftform Micro handle with its three zones (precision, power and fast rotating zones) and their special arrangement perfectly meets these requirements. The smooth-running cap, on which you can rest your hand, ideally supports these advantages. The anti-roll protection avoids bits from rolling away annoyingly at the workplace. Suitable for mounting 4 mm bits.

Artículo No. 2M717027
Longitud (m) 80
Tamaño inserción broca (mm) 4
Marca Wera
Peso por pieza (g) 12
Codigo SA
Embalado por 1

Especificaciones

Longitud (m) 80
Tamaño inserción broca (mm) 4
Marca Wera
Peso por pieza (g) 12
Codigo SA

Descripción

Kraftform Micro bitholding screwdriver with ergonomic handle for comfortable and fatigue-free working. The Kraftform Micro handle with its three zones (precision, power and fast rotating zones) and their special arrangement perfectly meets these requirements. The smooth-running cap, on which you can rest your hand, ideally supports these advantages. The anti-roll protection avoids bits from rolling away annoyingly at the workplace. Suitable for mounting 4 mm bits.

Números de artículo

Artículo No. 2M717027
EAN 4013288234292
UBB 500731012273
UNSPSC 27110000
Artículo del fabricante nr 05051278001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.