text.skipToContent text.skipToNavigation

Milwaukee Hoja de sierra circular 174MM


1. Engineered tooth geometry for optimum performance. 2. Top grade carbide and cermet tooth tips for superior lifetime. 3. Fully hardened and tensioned blade body for accurate cuts. 4. Deep gullets provide rapid and efficient chip removal. 5. Laser cut resin filled expansion slots for noise and vibration dampening. Cuts clean. Burr free edges reduce extra finishing processes. Cuts cool. The cut material can be handled immediately after cutting. Cuts fast. Quicker than all other conventional cutting methods. Cost cutter. Less expensive per cut than abrasive discs. Reduced noise. Reduced vibration.

Embalado por 1

Descripción

1. Engineered tooth geometry for optimum performance. 2. Top grade carbide and cermet tooth tips for superior lifetime. 3. Fully hardened and tensioned blade body for accurate cuts. 4. Deep gullets provide rapid and efficient chip removal. 5. Laser cut resin filled expansion slots for noise and vibration dampening. Cuts clean. Burr free edges reduce extra finishing processes. Cuts cool. The cut material can be handled immediately after cutting. Cuts fast. Quicker than all other conventional cutting methods. Cost cutter. Less expensive per cut than abrasive discs. Reduced noise. Reduced vibration.

Números de artículo

Artículo No. 9C719663
UBB 500572280120
UNSPSC 23231200
Artículo del fabricante nr 48404016
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.