text.skipToContent text.skipToNavigation

Milwaukee Broca para metal 4,8X90MM


Drill bit quality: High quality high speed steel ground from solid. Tip geometry: Split point DIN 1412 C. Point angle: 135°. Flute: Thunderweb design. Reception: 1/4" Hex (DIN 3126 - E 6.3). Surface / Colour: black oxide. Right hand cutting edge. Application: Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 900 N/mm². and wood / plastics. Thunderweb parabolic shaped web is characterised by larger web cross section for extra strength. Accepts higher feed pressure and torque for longer lifetime. Thunderweb flute is an open flute with flatter twist angle for smaller chippings, ideal for drilling harder steels i.e. stainless steel. Ejects hot chips rapidly, dissipates heat better increasing lifetime.

Embalado por 1

Descripción

Drill bit quality: High quality high speed steel ground from solid. Tip geometry: Split point DIN 1412 C. Point angle: 135°. Flute: Thunderweb design. Reception: 1/4" Hex (DIN 3126 - E 6.3). Surface / Colour: black oxide. Right hand cutting edge. Application: Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 900 N/mm². and wood / plastics. Thunderweb parabolic shaped web is characterised by larger web cross section for extra strength. Accepts higher feed pressure and torque for longer lifetime. Thunderweb flute is an open flute with flatter twist angle for smaller chippings, ideal for drilling harder steels i.e. stainless steel. Ejects hot chips rapidly, dissipates heat better increasing lifetime.

Números de artículo

Artículo No. 1B816720
EAN 4002395372652
UBB 500513695642
UNSPSC 23241639
Artículo del fabricante nr 4932352607
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.