text.skipToContent text.skipToNavigation

Juegos de llaves hexagonales Wera 950/13 Hex-Plus Imperial 1 13PC 13 piezas


High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artículo No. 4N966843
Diseño Otro
Tamaños (mm) 1.3 - 9.5
Número de llaves 13
Con cabeza esférica
Marca Wera
Embalado por 1

Especificaciones

Diseño Otro
Tamaños (mm) 1.3 - 9.5
Número de llaves 13
Con cabeza esférica
Marca Wera

Descripción

High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Números de artículo

Artículo No. 4N966843
EAN 4013288111982
UBB 500643573669
UNSPSC 27111710
Artículo del fabricante nr 05021728001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.