text.skipToContent text.skipToNavigation

Cincel Bahco 425 16


Handle of red beech wood for durability.Safety guard and rounded shoulders for added protection.Precision ground blade for maximum sharpness.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long lasting performance with 4 mm to 40 mm size range.Fitted with plastic tip protector.Nickel plated ferrule on handle to prevent splitting from striking.Design for use with a wooden mallet or the palm of the hand.Standards: ISO 2729

Artículo No. S5422.160.001
Longitud total (mm) 140
Anchura del cincel (mm) 16
Asidero de material Madera
Marca Bahco
Peso por pieza (g) 140
Embalado por 1

Especificaciones

Longitud total (mm) 140
Anchura del cincel (mm) 16
Asidero de material Madera
Marca Bahco
Peso por pieza (g) 140
Codigo SA

Descripción

Handle of red beech wood for durability.Safety guard and rounded shoulders for added protection.Precision ground blade for maximum sharpness.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long lasting performance with 4 mm to 40 mm size range.Fitted with plastic tip protector.Nickel plated ferrule on handle to prevent splitting from striking.Design for use with a wooden mallet or the palm of the hand.Standards: ISO 2729

Números de artículo

Artículo No. S5422.160.001
EAN 7311518004644
UBB 400130080957
UNSPSC 27111906
Artículo del fabricante nr 425-16
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.