text.skipToContent text.skipToNavigation

Bahco Lima de mano 100 1-100-04-2-0


To work in high-alloy tool steels for the sharpening of heavy implements.For filing flat surfaces, sharp corners and shoulders as well as for deburring.Shape: Edges and surfaces parallel.Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth.Surfaces double cut, one edge uncut, other edge single cut.Industry pack unhandled.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance.High removal rate

Artículo No. S5300.002.100
Forma Lima de mano
Longitud de la hoja (mm) 100
Anchura de la hoja (mm) 12
Altura de la cuchilla (mm) 3
Forma del corte Corte doble
Embalado por 10
Solo embalaje completo

Especificaciones

Forma Lima de mano
Longitud de la hoja (mm) 100
Anchura de la hoja (mm) 12
Altura de la cuchilla (mm) 3
Forma del corte Corte doble
Número de cortes 2
Marca Bahco
Peso por pieza (g) 30
Codigo SA

Descripción

To work in high-alloy tool steels for the sharpening of heavy implements.For filing flat surfaces, sharp corners and shoulders as well as for deburring.Shape: Edges and surfaces parallel.Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth.Surfaces double cut, one edge uncut, other edge single cut.Industry pack unhandled.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance.High removal rate

Números de artículo

Artículo No. S5300.002.100
EAN 7311518019013
UBB 400135024281
UNSPSC 27111900
Artículo del fabricante nr 1-100-04-2-0
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.