Bessey Body clamp KRE clamping width 1250 mm radius 95 mm min./max. spreading width 2555M571226
Bessey Body clamp KREV150-2K clamping width 1500 mm radius 95 mm min./max. spreading wi6E009465
Bessey Body clamp KRE100-2K clamping width 1000 mm radius 95 mm min./max. spreading wid4U157169
Bessey Surface clamp FK clamping width 200 mm radius 100 mm1K800003
Bessey Body clamp KREV100-2K clamping width 1000 mm radius 95 mm min./max. spreading wi5A836995
Bessey Body clamp KRE60-2K clamping width 600 mm radius 95 mm min./max. spreading width7N361602
Bessey Body clamp KRE clamping width 800 mm radius 95 mm min./max. spreading width 2555W710332
Bessey Surface clamp UK clamping width 600 mm radius 80 mm min./max. spreading width 179S189495