text.skipToContent text.skipToNavigation

3M Disco de fibra 785C 76,2MM

Descripción

Save time and energy when using 3M™ Roloc™ Fibre Disc 785C. Our discs attach quickly with the 3M Roloc attachment system that locks the disc securely into place with a short twist. They feature a durable, ceramic aluminium oxide blend fibre disc that self sharpens, yielding high cut rates and durability. The backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal, while the grinding aid reduces temperatures for processes involving heat sensitive alloys such as stainless steel, nickel alloys, and titanium.

Números de artículo

Artículo No. 858873M
UBB 500614672268
UNSPSC 27110000
Artículo del fabricante nr 85887
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.