text.skipToContent text.skipToNavigation

Gedore 20 6 Socket 6mm Hex 3.5mm Depth 1/4" Drive Vanadium Steel Chrome Plated 25mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 6
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 6
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 3.5
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code
Model 20 6
Type Socket

Description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2200.060.001
EAN 4010886616581
UBB 240122052097
UNSPSC 27111704
Manufacturer article nr  6165830

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.